GEARMOTOR 12RPM 115/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR 12RPM 115/230V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN1LPL4
  • Mfr. Model # 1LPL4
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 1519
  • Shipping Weight 17.01 lbs

Technical Specs

  • Finish Unpainted
  • Full Load Amps 1.2/0.63
  • Housing Zinc Die Cast
  • Item AC Gearmotor
  • Max. Torque 400 in.- lbs.
  • Number of Brake Discs Required 1
  • Nameplate RPM 12
  • Thermal Protection None
  • Bearings Porous Bronze Sleeve on Case, Ball on Motor
  • Capacitor Required Included
  • Gear Ratio 135:1
  • Hz 50/60
  • Input HP 1/12
  • Insulation Class B
  • RPM @ 50 Hz 10
  • Motor Type Permanent Split Capacitor
  • Seals O-Ring Type on Output Shaft
  • Gear Material Hardened Steel/Phenolic
  • Standards cRUus
  • Gears Hardened Steel/Phenolic
  • Lubrication Grease Filled
  • Length Less Shaft 9-7/8"
  • Reversible Shaft Output No
  • Max. Ambient Temp. 40 Degrees C
  • Keyway Size #605 Woodruff Key
  • Overhung Load 250 lbs.
  • Gear Case Material Die Cast Zinc
  • Shaft Dia. (Dimension U) 3/4"
  • Shaft Length (Dimension V) 1.5"_x000D_

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list