GEARMOTOR 12 RPM 350T 90 VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR 12 RPM 350T 90 VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LPY3
  • Mfr. Model # 1LPY3
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.44 lbs

Technical Specs

  • Finish Unpainted
  • Full Load Amps 1.10
  • Item DC Gearmotor
  • Max. Torque 350 in-lbs
  • Shaft Dia. (Dimension U) 3/4"
  • Nameplate RPM 12
  • Thermal Protection None
  • Bearings Ball and Needle on Case, Ball on Motor
  • Gear Ratio 131:1
  • Insulation Class F
  • Motor Type Permanent Magnet
  • Input HP 1/10
  • Shaft Length (Dimension V) 1-3/8"
  • Seals Lip Type on Input and Output Shaft
  • Brushes Externally Replaceable
  • Gear Case Die Cast Aluminum
  • Lubrication Grease
  • Reversible Shaft Output No
  • Replacement Brushes DTN6YHY6
  • Overhung Load 300 lbs.
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 8-7/8"
  • Gear Type Hardened Steel, 1st Stage Helical, Subsequent Stages Spur
  • Housing Material Die Cast Aluminum
  • Overall Length 10-1/4"
  • Standards cRUus
  • Gear Material Hardened Steel
  • Keyway Size 9/50" Square x 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list