Skip Content
GEARMOTOR 115VAC 95RPM CSA31462 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR 115VAC 95RPM CSA31462

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD4Z065
  • Mfr. Model # 4Z065
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.9 lbs

Technical Specs

  • Application Copy Machine Main Drive, Power Transmission/Conveyor Drives
  • Full Load Amps 0.59
  • Housing Die Cast Alloy
  • Item AC Gearmotor
  • Max. Torque 20 in.- lbs.
  • Nameplate RPM 95
  • Thermal Protection None
  • Bearings Heavy Duty Needle on Case, Ball on Motor
  • Capacitor Required 2MDV4
  • Hz 50/60
  • Input HP 1/25
  • Gear Ratio 16:1
  • Motor Type Permanent Split Capacitor
  • Insulation Class B
  • Seals Grease on Input and Output Shaft
  • Gear Material Sintered and Cut Steel/Phenolic
  • Lubrication Grease Filled
  • Gears Sintered and Cut Steel/Phenolic
  • Dimension L 6.31"
  • Length Less Shaft 6-1/4"
  • Max. Ambient Temp. 40 Degrees C
  • Gear Type Helical
  • Overhung Load 50 lbs.
  • Gear Case Material Die Cast Alloy
  • Shaft Dia. (Dimension U) 1/2"
  • Shaft Length (Dimension V) 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list