GEARMOTOR 11.5RPM 26 TORQUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR 11.5RPM 26 TORQUE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1MBF6
  • Mfr. Model # 1MBF6
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Technical Specs

  • Application Conveyor Toasters, X-ray Equipment, Pumps, Ingredient Motors, Water Softeners, Vending, Food and Restaurant Equipment, Amusement Devices, Valve Actuators, Security Systems, Displays
  • Full Load Amps 0.57
  • Housing Die Cast Zinc
  • Item AC Gearmotor
  • Nameplate RPM 11.5
  • Max. Torque 26 in.- lbs.
  • Thermal Protection None
  • Dimension B 1.17"
  • Bearings Porous Bronze on Gear Case and Motor
  • Gear Ratio 294:1
  • Hz 60
  • Input HP 1/138
  • Insulation Class B
  • Motor Type Shaded Pole
  • No Load RPM 12
  • Standards UL/CSA/CE
  • Seals Gasketed Gear Case, Lip Type on Output Shaft
  • Gears All Spur Gears
  • Lubrication Grease Filled
  • Dimension A 3.8"
  • Max. Ambient Temp. 40 Degrees C
  • Overhung Load 41 lbs.
  • Length Less Shaft 3-7/8"
  • Gear Type Spur
  • Gear Case Material Die Cast Zinc
  • Shaft Dia. (Dimension U) 5/16"
  • Shaft Length (Dimension V) .75"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list