GEARMOTOR 10 RPM AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

GEARMOTOR 10 RPM AC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD3M154
  • Mfr. Model # 3M154
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 1516
  • Shipping Weight 2.85 lbs

Product Details

AC parallel shaft gearmotor, PSC, 115 volts, 60/50 Hz, nameplate RPM 10.0, start torque 31 in.-lbs., run torque 26 in.-lbs., overhung load 3.5 lbs., input HP 1/100, gear ratio 286:1, full-load amps 0.3.

Technical Specs

  • Application Heavy Duty Valve Actuators with Disengagement Features
  • Full Load Amps 0.43
  • Housing Die Cast Zinc with Steel Cover
  • Item AC Gearmotor
  • Max. Torque 26 in.- lbs.
  • Nameplate RPM 10.0
  • Thermal Protection Impedance
  • Capacitor Required 2MDV3
  • Gear Ratio 286:1
  • Hz 50/60
  • Input HP 1/100
  • Insulation Class B
  • Motor Type Permanent Split Capacitor
  • Starting Torque 31 in.-lbs.
  • Gears Phenolic/Steel
  • Gear Material Steel/Phenolic
  • Length Less Shaft 3-7/8"
  • Overhung Load 3.5 lbs.
  • Dimension L 3.87"
  • Lubrication Grease Filled
  • Gear Type Helical
  • Gear Case Material Die Cast Zinc with Steel Cover
  • Shaft Dia. (Dimension U) 5/16"
  • Bearings Bronze Sleeve or Needle
  • Shaft Length (Dimension V) .63"
  • Standards UL Recognized and CSA Certified
  • Gearmotor Enclosure Open
  • Gearmotor Shaft Type Single
  • Gearmotor Mounting Position All Angle
  • Gearmotor Phase 1
  • Gearmotor Shaft Orientation Parallel
  • Gearmotor RPM Range 0 - 15
  • Gearmotor Rotation CW/CCW
  • Gearmotor Type AC Gearmotor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list