GEARMOTOR,10:1,180VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GEARMOTOR,10:1,180VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS6ML60
  • Mfr. Model # 6ML60
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Max. Torque 45 in-lbs
  • Full Load Amps 1.00
  • Item DC Gearmotor
  • Nameplate RPM 250
  • Shaft Dia. (Dimension U) 3/4"
  • Thermal Protection None
  • Bearings Heavy Duty Ball, Needle Roller and Thrust Balls on Case, Ball on Motor
  • Dimension XL 13.31"
  • Dimension XH 11.31"
  • Gear Ratio 10:1
  • Input HP 1/4
  • Shaft Length (Dimension V) 1-5/8"
  • Brushes Externally Replaceable
  • Seals Heavy-Duty Industrial
  • Gear Case Die Cast Aluminum
  • Lubrication Permanent Heavy Fluid Gear Oil
  • Length Less Shaft 11-5/16"
  • Overhung Load 201 lbs.
  • Gear Type Hardened Steel
  • Max. Ambient Temp. 40 Degrees C
  • Housing Material Die Cast Aluminum
  • Motor Type Permanent Magnet DC
  • Overall Length 12-15/16"
  • Gear Material Hardened Steel
  • Reversible Shaft Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list