Skip Content
GEARMOTOR 1 RPM AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR 1 RPM AC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD1LNG2
  • Mfr. Model # 1LNG2
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 1515
  • Shipping Weight 3.91 lbs

Product Details

AC Gearmotor, Parallel Shaft, Nameplate RPM 1.0, RPM at 50 Hz 0.80, input HP 1/100, Gear Ratio 2976:1, Voltage Rating 115, Full Load Amps 0.52, Overhung Load 56 Lb, Full Load Torque 100 in-Lbs, 60/50 Hz, Open, Thermal Protection Auto.

Technical Specs

  • Application Conveyor Toasters, X-ray Equipment, Pumps, Ingredient Motors, Water Softeners, Vending, Food and Restaurant Equipment, Amusement Devices, Valve Actuators, Security Systems, Displays
  • Housing Die Cast Zinc
  • Full Load Amps 0.5 A
  • Item AC Gearmotor
  • Nameplate RPM 1.0
  • Max. Torque 100 in.-lb.
  • Bearings Needle on Cover, Porous Sleeve on Motor
  • Thermal Protection Auto
  • Gear Ratio 2976:1
  • Input HP 1/80
  • Hz 60
  • Motor Type Shaded Pole
  • Insulation Class A
  • RPM @ 50 Hz 0.8
  • Standards UL/CSA/CE
  • Starting Torque 80 in.-lb.
  • Gear Material Sintered Steel
  • Dimension L 3.62"
  • Gears Spur/Sintered Steel
  • Lubrication Grease Filled
  • Overhung Load 56 lb.
  • Length Less Shaft 4-1/4"
  • Gear Case Material Die Cast Zinc
  • Gear Type Spur
  • Shaft Dia. (Dimension U) 3/8"
  • Shaft Length (Dimension V) 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list