GEARMOTOR 1/8 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR 1/8 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1L848
  • Mfr. Model # 1L848
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Full Load Amps 5.45
  • Max. Torque 254 in-lbs
  • Item DC Gearmotor
  • Nameplate RPM 30
  • Shaft Dia. (Dimension U) 3/4"
  • Bearings Needle with Thrust Ball on Output Shaft, Ball on Motor
  • Gear Ratio 60:1
  • Thermal Protection None
  • Input HP 1/8
  • Shaft Length (Dimension V) 1"
  • Seals Spring Loaded Lip Type on Input and Output Shaft
  • Brushes Externally Replaceable
  • Gear Case Die Cast Aluminum
  • Replacement Brushes DTN6YHY5
  • Lubrication Permanent Heavy Fluid Gear Oil
  • Max. Ambient Temp. 40 Degrees C
  • Overhung Load 291 lbs.
  • Length Less Shaft 10-3/8"
  • Gear Type Hardened Steel
  • Housing Material Die Cast Aluminum
  • Overall Length 11-3/8"
  • Motor Type Permanent Magnet DC
  • Gear Material Hardened Steel
  • Reversible Shaft Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list