Skip Content
GEARMOTOR 1.3RPM 90VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR 1.3RPM 90VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN2H594
  • Mfr. Model # 2H594
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Technical Specs

  • Nameplate RPM 1.3
  • Max. Torque 710 in-lbs
  • Item DC Gearmotor
  • Full Load Amps 0.30
  • Thermal Protection None
  • Shaft Dia. (Dimension U) 3/4"
  • Bearings Needle Throughout with Thrust Balls on Case, Ball on Motor
  • Gear Ratio 1,413:1
  • Input HP 1/20
  • Shaft Length (Dimension V) 1-7/8"
  • Seals Spring Loaded Lip Type on Input and Output Shaft
  • Gear Case Die Cast Aluminum
  • Lubrication Permanent Heavy Fluid Gear Oil
  • Brushes Externally Replaceable
  • Dimension A 9.83"
  • Replacement Brushes DTN6YHY3
  • Dimension H 4.10"
  • Dimension D 2.58"
  • Length Less Shaft 9-7/8"
  • Max. Ambient Temp. 40 Degrees C
  • Overhung Load 900 lbs.
  • Gear Type Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
  • Housing Material Die Cast Aluminum
  • Motor Type Permanent Magnet DC
  • Overall Length 11-3/4"
  • Gear Material Hardened Steel
  • Reversible Shaft Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list