Discontinued with Replacement
GEARMOTOR 1/30HP 2RPM 120VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GEARMOTOR 1/30HP 2RPM 120VAC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NGG8
  • Mfr. Model # 1NGG8
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs
Suggested Replacement Product
AC GEARMOTOR,2 RPM,OPEN,115V

Your Price: NA

Technical Specs

  • Application Pellet and Corn Stoves
  • Item AC Gearmotor
  • Full Load Amps 0.45
  • Housing Die Cast Zinc
  • Max. Torque 135 in.-lbs.
  • Nameplate RPM 2
  • Thermal Protection Yes
  • Hz 60
  • Gear Ratio 1408:1
  • Bearings Needle On Case, Bronze Sleeve On Motor
  • Insulation Class B
  • Input HP 1/30
  • Motor Type Shaded Pole
  • No Load RPM 2.3
  • Starting Torque 225 in.-lbs.
  • Standards UL/CSA
  • Gears Delrin/Steel
  • Gear Material Delrin/Steel
  • Lubrication Grease Filled
  • Length Less Shaft 2.75"
  • Overhung Load 50 lbs.
  • Max. Ambient Temp. 40 Degrees C
  • Gear Case Material Die Cast Zinc

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list