Skip Content
GEARLESS RATCHET,MICRO,3/8 DR,4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GEARLESS RATCHET,MICRO,3/8 DR,4 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5TZD8
  • Mfr. Model # 5TZD8
  • UNSPSC # 27111711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Finish Polished Chrome
  • Item Gearless Micro Ratchet
  • Material Chrome Vanadium Steel
  • Drive Size 3/8"
  • Head Style Pear
  • Reversing Yes
  • Overall Length 4"
  • Min. Arc Swing 3 Degrees
  • Features Gearless Ratchet
  • Number of Geared Teeth 12
  • Standards ANSI
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Head Movement Fixed
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list