GEARBELTPULLEY,XL,30 GROOVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GEARBELTPULLEY,XL,30 GROOVES

POWER DRIVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6FFT5
  • Mfr. Model # 6FFT5
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Bore Dia. (In.) 5/16
  • Application Light Duty, Up to 1/4 HP
  • Dimension F (In.) 9/16
  • Dimension H (In.) 1 3/8
  • Dimension L (In.) 29/32
  • Flange Dia. (In.) 2 1/8
  • For Use With 1/5" Pitch, 1/4 and 3/8" Wide XL Timing Belts
  • Item Gearbelt Pulley
  • Includes 2 Hollow Head Setscrews
  • Number of Grooves 30
  • Max. Bore (In.) 15/16
  • Material Aluminum
  • Outside Dia. (In.) 1.890
  • Outside Dia. (mm) 48.0060
  • Pitch Dia. (In.) 1.910
  • Type Synchronous Drive XL
  • Construction Solid
  • Width (In.) 9/16
  • Dimension P (In.) 11/32
  • Width (mm) 14.2875
  • Keyway No
  • Pitch (In.) 1/5
  • Bore Type Plain Bore
  • Pitch (mm) 5.08
  • Setscrew Yes
  • Max. Bore (mm) 23.8125
  • Flange Dia. (mm) 53.975
  • Bore Dia. (mm) 7.9375
  • Pitch Dia. (mm) 48.5140

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list