Skip Content
GEARBELTPULLEY,XL,21 GROOVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEARBELTPULLEY,XL,21 GROOVES

POWER DRIVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6FFT1
  • Mfr. Model # 6FFT1
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application Light Duty, Up to 1/4 HP
  • Dimension F (In.) 9/16
  • Bore Dia. (In.) 1/4
  • Flange Dia. (In.) 1 9/16
  • Dimension H (In.) 15/16
  • Dimension L (In.) 29/32
  • For Use With 1/5" Pitch, 1/4 and 3/8" Wide XL Timing Belts
  • Includes 2 Hollow Head Setscrews
  • Number of Grooves 21
  • Outside Dia. (In.) 1.317
  • Max. Bore (In.) 5/8
  • Item Gearbelt Pulley
  • Material Aluminum
  • Outside Dia. (mm) 28.6004
  • Type Synchronous Drive XL
  • Width (mm) 14.2875
  • Pitch Dia. (In.) 1.337
  • Dimension P (In.) 11/32
  • Construction Solid
  • Pitch (In.) 1/5
  • Width (In.) 9/16
  • Setscrew Yes
  • Bore Type Plain Bore
  • Pitch (mm) 5.08
  • Keyway No
  • Bore Dia. (mm) 6.35
  • Pitch Dia. (mm) 33.9598
  • Max. Bore (mm) 14.2875
  • Flange Dia. (mm) 39.6875

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list