Skip Content
GEARBELTPULLEY,XL,20 GROOVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEARBELTPULLEY,XL,20 GROOVES

POWER DRIVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6FFT0
  • Mfr. Model # 6FFT0
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application Light Duty, Up to 1/4 HP
  • Bore Dia. (In.) 1/4
  • Dimension F (In.) 9/16
  • Dimension H (In.) 15/16
  • Dimension L (In.) 29/32
  • For Use With 1/5" Pitch, 1/4 and 3/8" Wide XL Timing Belts
  • Flange Dia. (In.) 1 1/2
  • Item Gearbelt Pulley
  • Includes 2 Hollow Head Setscrews
  • Max. Bore (In.) 9/16
  • Number of Grooves 20
  • Material Aluminum
  • Outside Dia. (In.) 1.253
  • Outside Dia. (mm) 25.3746
  • Pitch Dia. (In.) 1.273
  • Width (mm) 14.2875
  • Type Synchronous Drive XL
  • Width (In.) 9/16
  • Construction Solid
  • Pitch (In.) 1/5
  • Dimension P (In.) 11/32
  • Bore Type Plain Bore
  • Keyway No
  • Pitch (mm) 5.08
  • Bore Dia. (mm) 6.35
  • Setscrew Yes
  • Flange Dia. (mm) 38.1
  • Max. Bore (mm) 14.2875
  • Pitch Dia. (mm) 32.3342

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list