Skip Content
GEARBELTPULLEY,XL,18 GROOVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEARBELTPULLEY,XL,18 GROOVES

POWER DRIVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6FFR9
  • Mfr. Model # 6FFR9
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Bore Dia. (In.) 1/4
  • Application Light Duty, Up to 1/4 HP
  • Dimension F (In.) 9/16
  • Dimension H (In.) 13/16
  • Dimension L (In.) 13/16
  • Flange Dia. (In.) 1 3/8
  • For Use With 1/5" Pitch, 1/4 and 3/8" Wide XL Timing Belts
  • Includes 2 Hollow Head Setscrews
  • Item Gearbelt Pulley
  • Material Aluminum
  • Max. Bore (In.) 1/2
  • Outside Dia. (In.) 1.126
  • Outside Dia. (mm) 23.7490
  • Pitch Dia. (In.) 1.146
  • Type Synchronous Drive XL
  • Number of Grooves 18
  • Width (In.) 9/16
  • Width (mm) 14.2875
  • Dimension P (In.) 1/4
  • Pitch (In.) 1/5
  • Keyway No
  • Construction Solid
  • Bore Type Plain Bore
  • Setscrew Yes
  • Pitch (mm) 5.08
  • Max. Bore (mm) 12.7
  • Flange Dia. (mm) 34.925
  • Bore Dia. (mm) 6.35
  • Pitch Dia. (mm) 29.1084

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list