Skip Content
GEARBELTPULLEY,XL,11 GROOVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEARBELTPULLEY,XL,11 GROOVES

POWER DRIVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6FFR4
  • Mfr. Model # 6FFR4
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Application Light Duty, Up to 1/4 HP
  • Dimension F (In.) 9/16
  • Bore Dia. (In.) 3/16
  • Dimension H (In.) 7/16
  • Dimension L (In.) 13/16
  • For Use With 1/5" Pitch, 1/4 and 3/8" Wide XL Timing Belts
  • Includes 2 Hollow Head Setscrews
  • Flange Dia. (In.) 15/16
  • Item Gearbelt Pulley
  • Material Aluminum
  • Max. Bore (In.) 5/16
  • Number of Grooves 11
  • Outside Dia. (mm) 116.4336
  • Outside Dia. (In.) 0.680
  • Type Synchronous Drive XL
  • Pitch Dia. (In.) 0.700
  • Construction Solid
  • Dimension P (In.) 1/4
  • Width (In.) 9/16
  • Pitch (In.) 1/5
  • Bore Type Plain Bore
  • Keyway No
  • Width (mm) 14.2875
  • Setscrew Yes
  • Max. Bore (mm) 4.7625
  • Bore Dia. (mm) 4.7625
  • Pitch (mm) 5.08
  • Flange Dia. (mm) 7.9375
  • Pitch Dia. (mm) 17.7800

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list