GEARBELTPULLEY,L,22 GROOVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GEARBELTPULLEY,L,22 GROOVES

POWER DRIVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6FFV8
  • Mfr. Model # 6FFV8
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.91 lbs

Technical Specs

  • Application Timing, Up to 4 HP
  • Bushing Required G
  • Flange Dia. (In.) 3
  • Dimension F (In.) 3/4
  • For Use With For Use With 3/8" Pitch, 1/2" Wide L Timing Belts
  • Item Gearbelt Pulley
  • Material Steel
  • Number of Grooves 22
  • Pitch Dia. (In.) 2.626
  • Outside Dia. (In.) 2.596
  • Type Synchronous Drive L
  • Width (In.) 3/4
  • Width (mm) 19.05
  • Outside Dia. (mm) 65.9384
  • Pitch (In.) 3/8
  • Construction Solid
  • Pitch Dia. (mm) 66.7004
  • Bore Type Bushed
  • Pitch (mm) 9.525

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list