Skip Content
GEARBELTPULLEY,L,19 GROOVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GEARBELTPULLEY,L,19 GROOVES

POWER DRIVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6FFV5
  • Mfr. Model # 6FFV5
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.61 lbs

Technical Specs

  • For Use With For Use With 3/8" Pitch, 1/2" Wide L Timing Belts
  • Bushing Required G
  • Flange Dia. (In.) 2 5/8
  • Dimension F (In.) 3/4
  • Application Timing, Up to 4 HP
  • Item Gearbelt Pulley
  • Material Steel
  • Pitch Dia. (In.) 2.268
  • Type Synchronous Drive L
  • Outside Dia. (mm) 56.8452
  • Number of Grooves 19
  • Outside Dia. (In.) 2.238
  • Width (In.) 3/4
  • Construction Solid
  • Width (mm) 19.05
  • Bore Type Bushed
  • Pitch (In.) 3/8
  • Pitch (mm) 9.525
  • Flange Dia. (mm) 66.675
  • Pitch Dia. (mm) 57.6072

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list