GEARBELT,XL,50 TEETH,LENGTH 10.0 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARBELT,XL,50 TEETH,LENGTH 10.0 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1DHF2
  • Mfr. Model # 1DHF2
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1531
  • Shipping Weight 0.01 lbs

Technical Specs

  • Material Neoprene
  • Industry Number 100XL025
  • Item Synchronous Drive Gearbelt
  • Number of Teeth 50
  • Width 1/4"
  • Gearbelt Type XL
  • Pitch 1/5"
  • Pitch Length 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list