GEARBELT,XL,110 TEETH,LENGTH 22.0 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARBELT,XL,110 TEETH,LENGTH 22.0 I

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1DHJ8
  • Mfr. Model # 1DHJ8
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1531
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Number of Teeth 110
  • Material Neoprene
  • Industry Number 220XL037
  • Width 3/8"
  • Gearbelt Type XL
  • Pitch 1/5"
  • Pitch Length 22"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list