GEARBELT,XL,100 TEETH,LENGTH 20.0 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARBELT,XL,100 TEETH,LENGTH 20.0 I

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1DHG3
  • Mfr. Model # 1DHG3
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1531
  • Shipping Weight 0.02 lbs

Technical Specs

  • Industry Number 200XL025
  • Item Synchronous Drive Gearbelt
  • Material Neoprene
  • Width 1/4"
  • Number of Teeth 100
  • Gearbelt Type XL
  • Pitch 1/5"
  • Pitch Length 20"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list