Skip Content
GEARBELT SYNC DRIVE HT 309TEETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GEARBELT SYNC DRIVE HT 309TEETH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1LWH5
  • Mfr. Model # 1LWH5
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.75 lbs

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Industry Number 432614M85
  • Material Neoprene
  • Width 85mm
  • Number of Teeth 309
  • Gearbelt Type HT
  • Pitch 14mm
  • Pitch Length 4326mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list