Skip Content
GEARBELT PULLEY,L, 40 GROOVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GEARBELT PULLEY,L, 40 GROOVES

POWER DRIVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6GEJ7
  • Mfr. Model # 6GEJ7
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.35 lbs

Technical Specs

  • For Use With For Use With 3/8" Pitch, 1" Wide L Timing Belts
  • Dimension F (In.) 1 1/4
  • Bushing Required QT or H
  • Flange Dia. (In.) 5
  • Application Timing, Up to 4 HP
  • Item Gearbelt Pulley
  • Material Steel
  • Number of Grooves 40
  • Outside Dia. (In.) 4.745
  • Outside Dia. (mm) 120.523
  • Type Synchronous Drive L
  • Construction Solid
  • Pitch Dia. (In.) 4.775
  • Width (mm) 31.75
  • Pitch (In.) 3/8
  • Width (In.) 1 1/4
  • Pitch (mm) 9.525
  • Flange Dia. (mm) 127
  • Bore Type Bushed
  • Pitch Dia. (mm) 121.285

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list