GEARBELT PULLEY,L, 32 GROOVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GEARBELT PULLEY,L, 32 GROOVES

POWER DRIVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6GEG9
  • Mfr. Model # 6GEG9
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.94 lbs

Technical Specs

  • Bushing Required QT or H
  • Flange Dia. (In.) 4 1/16
  • Application Timing, Up to 4 HP
  • Dimension F (In.) 3/4
  • For Use With For Use With 3/8" Pitch, 1/2" Wide L Timing Belts
  • Item Gearbelt Pulley
  • Material Steel
  • Outside Dia. (mm) 96.26599999999999
  • Outside Dia. (In.) 3.790
  • Number of Grooves 32
  • Type Synchronous Drive L
  • Pitch Dia. (In.) 3.820
  • Width (mm) 19.05
  • Construction Solid
  • Width (In.) 3/4
  • Bore Type Bushed
  • Pitch (In.) 3/8
  • Pitch (mm) 9.525
  • Flange Dia. (mm) 103.1875
  • Pitch Dia. (mm) 97.02799999999999

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list