Skip Content
GEARBELT PULLEY,L, 26 GROOVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEARBELT PULLEY,L, 26 GROOVES

POWER DRIVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6GEG6
  • Mfr. Model # 6GEG6
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Application Timing, Up to 4 HP
  • Flange Dia. (In.) 3-5/16
  • Bushing Required QT or H
  • For Use With For Use With 3/8" Pitch, 1/2" Wide L Timing Belts
  • Material Steel
  • Item Gearbelt Pulley
  • Number of Grooves 26
  • Dimension F (In.) 3/4
  • Outside Dia. (In.) 3.074
  • Outside Dia. (mm) 78.07959999999999
  • Type Synchronous Drive L
  • Pitch Dia. (In.) 3.104
  • Width (In.) 3/4
  • Width (mm) 19.05
  • Construction Solid
  • Pitch (mm) 9.525
  • Bore Type Bushed
  • Pitch Dia. (mm) 78.8416
  • Pitch (In.) 3/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list