Skip Content
GEARBELT PULLEY,L, 20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEARBELT PULLEY,L, 20

POWER DRIVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6GEH7
  • Mfr. Model # 6GEH7
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.11 lbs

Technical Specs

  • Bushing Required G
  • Application Timing, Up to 4 HP
  • Dimension F (In.) 1 1/4
  • For Use With For Use With 3/8" Pitch, 1" Wide L Timing Belts
  • Flange Dia. (In.) 2 5/8
  • Item Gearbelt Pulley
  • Material Steel
  • Outside Dia. (In.) 2.357
  • Number of Grooves 20
  • Outside Dia. (mm) 59.8678
  • Pitch Dia. (In.) 2.387
  • Type Synchronous Drive L
  • Width (In.) 1 1/4
  • Width (mm) 31.75
  • Construction Solid
  • Flange Dia. (mm) 66.675
  • Pitch (mm) 9.525
  • Bore Type Bushed
  • Pitch Dia. (mm) 60.629799999999996
  • Pitch (In.) 3/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list