Skip Content
GEARBELT PULLEY IDLER,1/2 PITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEARBELT PULLEY IDLER,1/2 PITCH

POWER DRIVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6AGN9
  • Mfr. Model # 6AGN9
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.03 lbs

Technical Specs

  • Bore Dia. (In.) 1
  • Material Steel
  • Item Gearbelt Pulley Idler
  • For Use With ATN1 And SATN1 Units
  • Number of Grooves 16
  • Outside Dia. (In.) 2.50
  • Max. Radial Load (Lb.) @ 100 RPM 2174
  • Max. Radial Load (Lb.) @ 1000 RPM 1083
  • Max. Radial Load (Lb.) @ 1500 RPM 961
  • Max. Radial Load (Lb.) @ 2000 RPM 880
  • Max. Radial Load (Lb.) @ 3000 RPM 772
  • Max. Radial Load (Lb.) @ 2500 RPM 820
  • Max. Radial Load (Lb.) @ 500 RPM 1327
  • Max. Radial Load (Lb.) @ 3500 RPM 741
  • Bearings Needle
  • Width (In.) 1
  • Gearbelt Type H
  • Shaft Required 6AGL6
  • Pitch (In.) 1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list