GEARBELT PULLEY,H, 60 GROOVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GEARBELT PULLEY,H, 60 GROOVES

POWER DRIVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6GEL8
  • Mfr. Model # 6GEL8
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.21 lbs

Technical Specs

  • Application Timing, Up to 20 HP
  • Bushing Required Q1
  • Dimension F (In.) 1 1/4
  • Material Steel
  • For Use With 1/2" Pitch, 1" Wide H Timing Belts
  • Item Gearbelt Pulley
  • Outside Dia. (In.) 9.495
  • Number of Grooves 60
  • Outside Dia. (mm) 241.17299999999997
  • Type Synchronous Drive H
  • Width (In.) 1 1/4
  • Construction Web
  • Pitch (In.) 1/2
  • Pitch Dia. (In.) 9.549
  • Bore Type Bushed
  • Width (mm) 31.75
  • Pitch (mm) 12.7
  • Pitch Dia. (mm) 242.54459999999997

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list