Skip Content
GEARBELT PULLEY,H, 40 GROOVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEARBELT PULLEY,H, 40 GROOVES

POWER DRIVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6GEL5
  • Mfr. Model # 6GEL5
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.03 lbs

Technical Specs

  • Application Timing, Up to 20 HP
  • Bushing Required Q1
  • Dimension F (In.) 1 1/4
  • Flange Dia. (In.) 6 9/16
  • For Use With 1/2" Pitch, 1" Wide H Timing Belts
  • Item Gearbelt Pulley
  • Material Steel
  • Number of Grooves 40
  • Outside Dia. (In.) 6.312
  • Width (In.) 1 1/4
  • Construction Solid
  • Outside Dia. (mm) 160.3248
  • Pitch Dia. (In.) 6.366
  • Type Synchronous Drive H
  • Width (mm) 31.75
  • Pitch (In.) 1/2
  • Pitch (mm) 12.7
  • Flange Dia. (mm) 166.6875
  • Bore Type Bushed
  • Pitch Dia. (mm) 161.69639999999998

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list