Skip Content
GEARBELT PULLEY,H, 24 GROOVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GEARBELT PULLEY,H, 24 GROOVES

POWER DRIVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6GEK8
  • Mfr. Model # 6GEK8
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.78 lbs

Technical Specs

  • Application Timing, Up to 20 HP
  • Bushing Required P1
  • Dimension F (In.) 1 1/4
  • Flange Dia. (In.) 4 1/16
  • Item Gearbelt Pulley
  • Material Steel
  • For Use With 1/2" Pitch, 1" Wide H Timing Belts
  • Outside Dia. (In.) 3.766
  • Number of Grooves 24
  • Outside Dia. (mm) 95.65639999999999
  • Width (In.) 1 1/4
  • Width (mm) 31.75
  • Type Synchronous Drive H
  • Pitch Dia. (In.) 3.820
  • Construction Solid
  • Pitch (In.) 1/2
  • Bore Type Bushed
  • Pitch (mm) 12.7
  • Pitch Dia. (mm) 97.02799999999999
  • Flange Dia. (mm) 103.1875

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list