Skip Content
GEARBELT PULLEY,H, 20 GROOVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEARBELT PULLEY,H, 20 GROOVES

POWER DRIVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6GEK4
  • Mfr. Model # 6GEK4
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.92 lbs

Technical Specs

  • Bushing Required QT or H
  • For Use With 1/2" Pitch, 1" Wide H Timing Belts
  • Flange Dia. (In.) 3-5/16
  • Dimension F (In.) 1 1/4
  • Item Gearbelt Pulley
  • Application Timing, Up to 20 HP
  • Material Steel
  • Outside Dia. (In.) 3.129
  • Number of Grooves 20
  • Outside Dia. (mm) 79.47659999999999
  • Type Synchronous Drive H
  • Pitch Dia. (In.) 3.183
  • Bore Type Bushed
  • Construction Solid
  • Pitch (In.) 1/2
  • Pitch Dia. (mm) 80.84819999999999
  • Pitch (mm) 12.7
  • Width (In.) 1 1/4
  • Width (mm) 31.75

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list