Skip Content
GEARBELT,L,98 TEETH,LENGTH 36.8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARBELT,L,98 TEETH,LENGTH 36.8 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1DHL7
  • Mfr. Model # 1DHL7
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1531
  • Shipping Weight 0.09 lbs

Technical Specs

  • Industry Number 367L050
  • Item Synchronous Drive Gearbelt
  • Material Neoprene
  • Number of Teeth 98
  • Width 1/2"
  • Pitch 3/8"
  • Gearbelt Type L
  • Pitch Length 36.75"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list