Skip Content
GEARBELT,L,92 TEETH,LENGTH 34.5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARBELT,L,92 TEETH,LENGTH 34.5 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1DHP8
  • Mfr. Model # 1DHP8
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1531
  • Shipping Weight 0.2 lbs

Technical Specs

  • Industry Number 345L100
  • Item Synchronous Drive Gearbelt
  • Material Neoprene
  • Number of Teeth 92
  • Gearbelt Type L
  • Pitch 3/8"
  • Width 1"
  • Pitch Length 34.5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list