Skip Content
GEARBELT,L,76 TEETH,LENGTH 28.5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARBELT,L,76 TEETH,LENGTH 28.5 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1DHP5
  • Mfr. Model # 1DHP5
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1531
  • Shipping Weight 0.15 lbs

Technical Specs

  • Material Neoprene
  • Industry Number 285L100
  • Item Synchronous Drive Gearbelt
  • Width 1"
  • Number of Teeth 76
  • Gearbelt Type L
  • Pitch Length 28.5"
  • Pitch 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list