Skip Content
GEARBELT,L,68 TEETH,LENGTH 25.5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEARBELT,L,68 TEETH,LENGTH 25.5 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1DHP3
  • Mfr. Model # 1DHP3
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1531
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Material Neoprene
  • Number of Teeth 68
  • Industry Number 255L100
  • Width 1"
  • Gearbelt Type L
  • Pitch 3/8"
  • Pitch Length 25.5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list