Skip Content
GEARBELT,HT,80 TEETH,LENGTH 640 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEARBELT,HT,80 TEETH,LENGTH 640 MM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1DHV9
  • Mfr. Model # 1DHV9
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Industry Number 6408M20
  • Material Neoprene
  • Item Synchronous Drive Gearbelt
  • Width 20mm
  • Number of Teeth 80
  • Pitch 8mm
  • Gearbelt Type HT
  • Pitch Length 640mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list