Skip Content
GEARBELT,HT,69 TEETH,LENGTH 966 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GEARBELT,HT,69 TEETH,LENGTH 966 MM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1LWB3
  • Mfr. Model # 1LWB3
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • Industry Number 96614M85
  • Material Neoprene
  • Item Synchronous Drive Gearbelt
  • Number of Teeth 69
  • Width 85mm
  • Gearbelt Type HT
  • Pitch 14mm
  • Pitch Length 966mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list