Skip Content
GEARBELT,HT,60 TEETH,LENGTH 480 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GEARBELT,HT,60 TEETH,LENGTH 480 MM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1DHU8
  • Mfr. Model # 1DHU8
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Industry Number 4808M50
  • Gearbelt Type HT
  • Width 50mm
  • Material Neoprene
  • Number of Teeth 60
  • Pitch 8mm
  • Pitch Length 480mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list