Skip Content
GEARBELT,HT,309 TEETH,LENGTH 4326 M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GEARBELT,HT,309 TEETH,LENGTH 4326 M

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1LWH4
  • Mfr. Model # 1LWH4
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.75 lbs

Technical Specs

  • Industry Number 432614M55
  • Item Synchronous Drive Gearbelt
  • Material Neoprene
  • Number of Teeth 309
  • Width 55mm
  • Gearbelt Type HT
  • Pitch 14mm
  • Pitch Length 4326mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list