GEARBELT,HT,275 TEETH,LENGTH 3850 M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GEARBELT,HT,275 TEETH,LENGTH 3850 M

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1LWH2
  • Mfr. Model # 1LWH2
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.75 lbs

Technical Specs

  • Industry Number 385014M115
  • Item Synchronous Drive Gearbelt
  • Material Neoprene
  • Number of Teeth 275
  • Width 115mm
  • Pitch 14mm
  • Gearbelt Type HT
  • Pitch Length 3850mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list