Skip Content
GEARBELT,HT,275 TEETH,LENGTH 3850 M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEARBELT,HT,275 TEETH,LENGTH 3850 M

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1LWG9
  • Mfr. Model # 1LWG9
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.25 lbs

Technical Specs

  • Industry Number 385014M55
  • Item Synchronous Drive Gearbelt
  • Material Neoprene
  • Width 55mm
  • Number of Teeth 275
  • Gearbelt Type HT
  • Pitch 14mm
  • Pitch Length 3850mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list