Skip Content
GEARBELT,HT,250 TEETH,LENGTH 3500 M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GEARBELT,HT,250 TEETH,LENGTH 3500 M

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1LWG5
  • Mfr. Model # 1LWG5
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.2 lbs

Technical Specs

  • Industry Number 350014M55
  • Material Neoprene
  • Item Synchronous Drive Gearbelt
  • Width 55mm
  • Number of Teeth 250
  • Gearbelt Type HT
  • Pitch 14mm
  • Pitch Length 3500mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list