GEARBELT,HT,250 TEETH,LENGTH 2000 M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GEARBELT,HT,250 TEETH,LENGTH 2000 M

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1LWA2
  • Mfr. Model # 1LWA2
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Industry Number 20008M20
  • Item Synchronous Drive Gearbelt
  • Material Neoprene
  • Width 20mm
  • Number of Teeth 250
  • Pitch 8mm
  • Gearbelt Type HT
  • Pitch Length 2000mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list