GEARBELT,HT,225 TEETH,LENGTH 3150 M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GEARBELT,HT,225 TEETH,LENGTH 3150 M

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1LWF9
  • Mfr. Model # 1LWF9
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Industry Number 315014M40
  • Item Synchronous Drive Gearbelt
  • Width 40mm
  • Number of Teeth 225
  • Material Neoprene
  • Gearbelt Type HT
  • Pitch 14mm
  • Pitch Length 3150mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list