Skip Content
GEARBELT,HT,200 TEETH,LENGTH 2800 M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEARBELT,HT,200 TEETH,LENGTH 2800 M

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1LWF6
  • Mfr. Model # 1LWF6
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.95 lbs

Technical Specs

  • Industry Number 280014M55
  • Material Neoprene
  • Item Synchronous Drive Gearbelt
  • Number of Teeth 200
  • Width 55mm
  • Gearbelt Type HT
  • Pitch Length 2800mm
  • Pitch 14mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list