Skip Content
GEARBELT,HT,200 TEETH,LENGTH 1600 M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GEARBELT,HT,200 TEETH,LENGTH 1600 M

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1LVZ2
  • Mfr. Model # 1LVZ2
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • Industry Number 16008M85
  • Item Synchronous Drive Gearbelt
  • Material Neoprene
  • Width 85mm
  • Number of Teeth 200
  • Gearbelt Type HT
  • Pitch 8mm
  • Pitch Length 1600mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list