GEARBELT,HT,180 TEETH,LENGTH 1440 M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GEARBELT,HT,180 TEETH,LENGTH 1440 M

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1LVX7
  • Mfr. Model # 1LVX7
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Industry Number 14408M85
  • Item Synchronous Drive Gearbelt
  • Material Neoprene
  • Gearbelt Type HT
  • Number of Teeth 180
  • Width 85mm
  • Pitch Length 1440mm
  • Pitch 8mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list