Skip Content
GEARBELT,HT,175 TEETH,LENGTH 2450 M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEARBELT,HT,175 TEETH,LENGTH 2450 M

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1LWE9
  • Mfr. Model # 1LWE9
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.1 lbs

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Material Neoprene
  • Width 115mm
  • Industry Number 245014M115
  • Number of Teeth 175
  • Gearbelt Type HT
  • Pitch Length 2450mm
  • Pitch 14mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list