Skip Content
GEARBELT,HT,165 TEETH,LENGTH 2310 M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GEARBELT,HT,165 TEETH,LENGTH 2310 M

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1LWE5
  • Mfr. Model # 1LWE5
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.3 lbs

Technical Specs

  • Industry Number 231014M115
  • Item Synchronous Drive Gearbelt
  • Material Neoprene
  • Width 115mm
  • Number of Teeth 165
  • Pitch Length 2310mm
  • Gearbelt Type HT
  • Pitch 14mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list