GEARBELT,HT,165 TEETH,LENGTH 2310 M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GEARBELT,HT,165 TEETH,LENGTH 2310 M

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1LWE4
  • Mfr. Model # 1LWE4
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.9 lbs

Technical Specs

  • Material Neoprene
  • Industry Number 231014M85
  • Item Synchronous Drive Gearbelt
  • Number of Teeth 165
  • Width 85mm
  • Gearbelt Type HT
  • Pitch 14mm
  • Pitch Length 2310mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list